Atco Rubber Products

12 in. x 25 ft. Flexible Air Duct R4.2

Part #A08002512  |  Manufacturer Part #08002512

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Air-tight inner core - energy efficient / no fiberglass erosion into air stream
  • Encapsulated Wire Helix - No unraveling when cut to length / Quick installation
  • Smooth inner core - low friction loss / low operating cost
  • Thick Blanket of Fiberglass Insulation - Energy efficient / Excellent thermal characteristics
  • Durable black polyethylene jacket - tear and puncture resistant

Specifications

ASTM Specifications: ASTM C518

Diameter: 12 in

Duct Shape: Round

Length: 25 ft

Material: [Fiberglass, Plastic, Steel]

Material Type: [Polyester, Polyethylene]

Maximum Airflow: 5000

R value: R4.2

UL Listed: UL 181 Class 1