Atco Rubber Products
12 in. x 25 ft. Flexible Air Duct R6
Part #A17602412 | Item #3335222 | Manufacturer Part #17602412
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Air-tight inner core - energy efficient/no Fiberglass erosion into air stream
- Encapsulated wire helix - no unraveling when cut to length/quick installation
- Smooth inner core - low friction loss/low operating cost
- Thick blanket of Fiberglass insulation - energy efficient/excellent thermal characteristics
Documents
Specifications
ASTM Specifications: ASTM C518
Diameter: 12 in
Duct Shape: Round
Inside Diameter: 12 in
Length: 25 ft
Material: [Fiberglass, Plastic, Steel]
Material Type: Polyester
Maximum Airflow: 5000
R value: R6
UL Listed: UL 181 Class 1