Atco Rubber Products
14 in. x 25 ft. Flexible Air Duct
Part #A05102514 | Item #3335327 | Manufacturer Part #05102514
Call for Pricing
EACH
(Pricing is for 14 in)
Diameter
Product Details
Documents
Specifications
ASTM Specifications: ASTM C518
Diameter: 14 in
Duct Shape: Round
Inside Diameter: 14 in
Length: 25 ft
Material: [Aluminum, Plastic, Steel]
Material Type: Polyester
Maximum Airflow: 5000
UL Listed: UL 181 Class 1