Atco Rubber Products

14 in. x 25 ft. Flexible Air Duct R4.2

Part #A17002414  |  Manufacturer Part #17002414

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C518

Diameter: 14 in

Duct Shape: Round

Inside Diameter: 14 in

Length: 25 ft

Material: [Fiberglass, Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 5000

R value: R4.2

UL Listed: UL 181 Class 1