Atco Rubber Products

14X8 VERT 90 ELL

Part #A71371200  |  Manufacturer Part #71371200

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Elbow Type: Vertical

Duct Shape: Rectangular

Duct Size: 14 in x 8 in

Elbow Degree: 90

Height: 8 in

Width: 14 in