2-1/4 x 12 x 6 in. 90 Degree Boot Galvanized

Part #A70421200  |  Item #3641001  |  Manufacturer Part #70421200

Call for Pricing EACH

Width:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Length: 2-1/4 in

Material: Galvanized

Width: 12 in