Atco Rubber Products

2-1/4 x 12 x 6 in. Straight Boot

Part #A70431200  |  Manufacturer Part #70431200

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Length: 2-1/4 in

Width: 12 in