20 in. x 25 ft. Silver R8 Flexible Air Duct - Bagged

You last purchased this on
 
Atco Rubber Products

20 in. x 25 ft. Silver R8 Flexible Air Duct - Bagged

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atco Rubber Products

20 in. x 25 ft. Silver R8 Flexible Air Duct - Bagged

  • Fast #
  • Part #A13102420
  • Item #3406422
  • Manufacturer Part #13102420
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Encapsulated wire helix - no unraveling when cut to length/quick installation
  • Smooth inner core - low friction loss/low operating cost
  • Air-tight inner core - energy efficient/no Fiberglass erosion into air stream
  • Thick blanket of Fiberglass insulation - energy efficient/excellent thermal characteristics
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
20 in
Insulated:
Yes
Length:
25 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round