0 items

Atco Rubber Products 25 ft. R4 Insulated Flexible Air Duct

A047025

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air-tight inner core
  • Encapsulated wire helix
  • Energy efficient
  • Low friction loss
  • Low operating cost
  • No Fiberglass erosion into airstream
  • No unraveling when cut to length
  • Quick installation
  • Smooth inner core
  • Thick blanket of Fiberglass insulation

SPECIFICATIONS

ASTM Specifications
ASTM C-519
Diameter
8 in
Length
25 ft
Material
Plastic
Material Type
Polyester
R value
R4.2
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday