Atco Rubber Products 25 ft. R4.2 Plastic Polyester Insulated Flexible Air Duct in Black

A040025

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air-tight inner core
  • Encapsulated wire helix
  • Energy efficient
  • Low friction loss
  • Low operating cost
  • No Fiberglass erosion into airstream
  • No unraveling when cut to length
  • Quick installation
  • Smooth inner core
  • Thick blanket of Fiberglass insulation

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
6 in
Length
25 ft
Material
Plastic
Material Type
Polyester
R value
R4.2
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday