Atco Rubber Products 25 ft. Uninsulated Flexible Air Duct

A05025

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air-tight
  • Durable Metalized Polyester, Aluminum foil, and Polyester laminate construction is tear and puncture resistant
  • Easily handled and installed
  • Encapsulated wire helix
  • Energy efficient
  • Flexible and maintains shape
  • Low Maintenance
  • Low labor cost
  • No unraveling when cut to length
  • Quick installation

SPECIFICATIONS

Diameter
3 in
Length
25 ft
Material
Plastic
Material Type
Polyester
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday