4 in. x 25 ft. Flexible Air Duct R8

Part #A08802404  |  Item #4490348  |  Manufacturer Part #08802404

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C518

Diameter: 4 in

Duct Shape: Round

Length: 25 ft

Material: [Fiberglass, Plastic, Steel]

Material Type: [Polyester, Polyethylene]

Maximum Airflow: 5000

R value: R8

UL Listed: UL 181 Class 1