Atco Rubber Products 5 ft. Insulation Sleeve R-4.2 in Grey

AUPC11S

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • R4.2

SPECIFICATIONS

Color Finish
Grey
Length
5 ft
Material
Fiberglass
R value
R4.2
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday