Atco Rubber Products

5 ft. x 10 in. Insulated Flexible Duct Sleeve with R8 Metalized Jacket

Part #A11000810  |  Manufacturer Part #11000810

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C-518

Diameter: 10 in

Duct Shape: Round

Length: 5 ft

Material: Fiberglass, Plastic

Material Type: Polyester

R value: R8