5 ft. x 14 in. Insulated Flexible Duct Sleeve with R8 Metalized Jacket

You last purchased this on
 
Atco Rubber Products

UPC #011 5 ft. x 14 in. Insulated Flexible Duct Sleeve with R8 Metalized Jacket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atco Rubber Products

UPC #011 5 ft. x 14 in. Insulated Flexible Duct Sleeve with R8 Metalized Jacket

  • Fast #
  • Part #A11000814
  • Item #3783950
  • Manufacturer Part #11000814
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-518
Collection:
UPC #011
Diameter:
14 in
Height:
14 in
Length:
5 ft
Material:
Fiberglass, Plastic
Material Type:
Polyester
R value:
R8
Vent Duct Shape:
Round
With Crimp:
No