Atco Rubber Products

5 in. x 25 ft. Flexible Air Duct R4.2

Part #A17002405  |  Manufacturer Part #17002405

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C518

Diameter: 5 in

Duct Shape: Round

Inside Diameter: 5 in

Length: 25 ft

Material: Fiberglass, Plastic, Steel

Material Type: Polyester

Maximum Airflow: 5000

R value: R4.2

UL Listed: UL 181 Class 1