Atco Rubber Products

6 in. x 25 ft. Flexible Air Duct

Part #A05102506  |  Manufacturer Part #05102506

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible and Maintains Shape - easily handled and installed
  • Air tight - energy efficient
  • Smooth inner core - low friction loss/low operating cost
  • Encapsulated wire helix - no unraveling when cut to length

Specifications

ASTM Specifications: ASTM C518

Diameter: 6 in

Duct Shape: Round

Inside Diameter: 6 in

Length: 25 ft

Material: [Aluminum, Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 5000

UL Listed: UL 181 Class 1