6 in. x 5 ft. Fiberglass Pipe Insulation
6 in. x 5 ft. Fiberglass Pipe Insulation
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced Gray Polyester vapor barrier jacket
- 5' sections eliminate in-shop and jobsite cutting
- Thick fiberglass insulation for excellent thermal efficiency
- Reduced labor cost as compared to duct wrap application
- Lower energy bills
- Easy installation
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 5 ft
- Material:
- Fiberglass
- R value:
- R6
- Width:
- 6 in