Atco Rubber Products

6 in. x 5 ft. Insulation Sleeve R-4.2 in Grey

Part #A11100506  |  Manufacturer Part #11100506

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • R4.2

Specifications

Color Finish: Grey

Length: 5 ft

Material: Fiberglass

R value: R4.2

Width: 6 in