Atco Rubber Products

7 in. x 25 ft. Flexible Air Duct R8

Part #A17802407  |  Manufacturer Part #17802407

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C518

Diameter: 7 in

Duct Shape: Round

Inside Diameter: 7 in

Length: 25 ft

Material: [Fiberglass, Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 5000

R value: R8

UL Listed: UL 181 Class 1