0 items

Atco Rubber Products 8 ft. Uninsulated Aluminum Flexible Air Duct

A020708

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lightweight compact cartons - reduces warehouse/jobsite handling costs and is easily stored
  • Rugged all Metal inner core construction - non-combustible/puncture resistant
  • Semi-rigid yet flexible - easily shaped into bends, maintains shape/will not sag between supports

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
3 in
Length
8 ft
Material
Aluminum
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday