9 in. x 50 ft. Flexible Air Duct R6

You last purchased this on
 
Atco Rubber Products

9 in. x 50 ft. Flexible Air Duct R6

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atco Rubber Products

9 in. x 50 ft. Flexible Air Duct R6

  • Fast #
  • Part #A13605009
  • Item #4036138
  • Manufacturer Part #13605009
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518
Diameter:
9 in
Length:
50 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R6
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round