0 items

Atco Rubber Products R4.2 Flexible Duct

A170024

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air-tight inner core - energy efficient / no fiberglass erosion into air stream
  • Encapsulated Wire Helix - No unraveling when cut to length / Quick installation
  • Smooth inner core - low friction loss / low operating cost
  • Thick Blanket of Fiberglass Insulation - Energy efficient / Excellent thermal characteristics

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
6 in
Length
25 ft
Material
Plastic
Material Type
Polyester
Maximum Airflow
5000
R value
R4.2
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday