5 ft. R8 Duct Sleeve 12 in. Plastic

You last purchased this on
 
Atco Rubber Products

UPC #011 5 ft. R8 Duct Sleeve 12 in. Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atco Rubber Products

UPC #011 5 ft. R8 Duct Sleeve 12 in. Plastic

  • Fast #
  • Part #A11100805
  • Item #4478900
  • Manufacturer Part #11100805
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-518
Collection:
UPC #011
Diameter:
5 in
Height:
12 in
Length:
5 ft
Material:
Fiberglass, Plastic
Material Type:
Polyester
R value:
R8
Vent Duct Shape:
Round
With Crimp:
No