Atco Rubber Products

UPC #011 5 ft. R8 Duct Sleeve 13 in. Plastic

Part #A11100808  |  Manufacturer Part #11100808

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C-518

Collection: UPC #011

Diameter: 8 in

Duct Shape: Round

Height: 13 in

Length: 5 ft

Material: Fiberglass, Plastic

Material Type: Polyester

R value: R8

With Crimp: No