5 ft. R8 Duct Sleeve 17 in. Plastic
UPC #011 5 ft. R8 Duct Sleeve 17 in. Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM C-518
- Collection:
- UPC #011
- Diameter:
- 12 in
- Height:
- 17 in
- Length:
- 5 ft
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyester
- R value:
- R8
- Vent Duct Shape:
- Round
- With Crimp:
- No