Atco Rubber Products

UPC #011 5 ft. x 7 in. Insulated Sleeve

Part #A11100807  |  Manufacturer Part #11100807

Length:

5 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C-518

Collection: UPC #011

Diameter: 7 in

Duct Shape: Round

Length: 5 ft

Material: [Fiberglass, Plastic]

Material Type: Polyester

R value: R8

With Crimp: No