1 gal Dust Mop Treatment
1 gal Dust Mop Treatment
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Advanced formula is oil-free, non-toxic and non-flammable, so it’s safe and easy to use
- Won’t leave behind a slippery residue on the floor
- Special dust mop treatment traps dust and dirt in mop fibers to speed dusting operations and prevent damage to the floor’s finish
- Colorless liquid
- Fresh fragrance
- Use on finished floors: tile, hardwood, bamboo, vinyl, marble, ceramic, linoleum, stone, terrazzo
- Can be easily removed from the mop fibers through conventional laundering methods
Specifications
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Fresh
- Size:
- 1 gal