4 gal Citrus Cleaner
4 gal Citrus Cleaner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent solvency, miscible with water
- Removes gum, adhesives, tar, asphalt, petroleum soils
- 95% D-Limonene formula with surfactants
- Excellent deodorizer
Specifications
- CARB OTC LEED Compliant:
- No
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 4 gal