Athea Laboratories

Eliminator™ 12 oz. Triple Threat Foaming Selective Herbicide

Part #ATH8363  |  Manufacturer Part #8363

Size:

12 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powerful selective concentrated herbicide with no residual
  • Combines MCPP, 2,4-D and 2,4-DP to provide complete broadleaf weed control
  • Will not harm desired grasses and turf, making it ideal for golf courses, lawns and parks
  • VOC-compliant

Documents

Specifications

Collection: Eliminator™

Color Finish: [Clear, Light Yellow]

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 12 oz