3 x 20 in. GHT Rubber Suction Hose
3 x 20 in. GHT Rubber Suction Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- GHT
- End Connections:
- GHT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 in
- Material:
- Rubber
- NSF Certified:
- No
- PipeTubing Size:
- 3 in
- Product Type:
- Suction Hose
- Size:
- 3 in x 20 in
- UL Listed:
- No