Atlanta Rubber & Hydraulics

50 ft. Discharge Pump Hose

Part #ABD48J1  |  Manufacturer Part #BD48J1

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: FIP

End Connection 2: MIP

Length: 50 ft

Pipe Tubing Size: 3 in