50 ft. x 1/2 in. NPT Discharge Hose
50 ft. x 1/2 in. NPT Discharge Hose
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 50 ft
- PipeTubing Size:
- 1-1/2 in
- Product Type:
- Discharge Hose
- Size:
- 1-1/2 in x 50 ft