Atlanta Special Products

1/4 - 2 in. Pipe Freezing Kit

Part #A7050  |  Manufacturer Part #7050

Fits Pipe Size:

1/4 in - 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete kit for single or dual freezing up to 2" pipe (Except CO2 cylinder)
  • Comes with free jar of Hot Dam reusable heat absorbing compound
  • Handy impact-resistant plastic storage case
  • Includes step-by-step instructions and log sheets
  • Allows new and retrofit pipe work to be completed without draining the system
  • Can be expanded through 6" pipe

Specifications

Fits Pipe Size: 1/4 in - 2 in

Length: 96 in

Number Of Pieces: 11 Piece

Type: A7050