Atlanta Special Products 3-Blade Plastic Deburring Tool

A9229

Manufacturer Part #: 9229

Material

Plastic

$12.73

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Can be used for internal and external deburring depending on blade position
  • Great for deburring copper, aluminum, plastic or steel
  • Includes 3 blades
  • Replaceable blades
  • Ribbed handle for firm grip
  • Solid durable tool
  • Storage space for extra blades

SPECIFICATIONS

Application
Aluminum, Copper, Plastic, Steel
Color Finish
Yellow
Length
3 in
Material
Plastic
Tool Type
Deburring Tool

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday