3/8 in. ELL Supply Socket
3/8 in. ELL Supply Socket
Frequently Purchased Together
Product Details
- Fits all 3/8" dishwasher supply elbows
- Slotted socket design nests around elbow fitting
- 3/8" square drive
- Chrome-vanadium steel construction
Specifications
- Color Finish Name:
- Chrome
- Drive Size:
- 3/8 in
- Length:
- 1-1/4 in
- Material:
- ChromiumVanadium
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 3/8 in
- Tool Type:
- Socket
- Type:
- A7314