4-1/2 in. Inside Pipe Cutter Kit
4-1/2 in. Inside Pipe Cutter Kit
Frequently Purchased Together
Product Details
- Designed to cut PVC and ABS pipe from the inside
- Hardened cutting blade can be easily changed
- Shank cutter fits all corded and cordless drills with standard or quick-connect chucks
- Saw toothed blade cuts plastic pipe effortlessly
Documents
Specifications
- Application:
- ABS, PVC
- Blade Material:
- Steel
- Color Finish Name:
- Zinc
- Cutting Capacity:
- 1-1/2 in
- Length:
- 4-1/2 in
- Material:
- Steel
- Tool Type:
- Pipe Cutter