0 items

Atlantic Plastics Limited Plain End Polypropylene Tee

AE30

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connections grip and seal on the pipe increases with water pressure and tensile load so that the pipe will burst or neck before the connection will fail
  • Pushfit connects to metric PE pipes and their imperial equivalents including heavy gauge and most normal gauge sizes as well as lead pipe
  • Pushfit fittings are quick and easy to use, with no nuts to lose or leave undone

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Plain End
End Connection 2
Plain End
End Connection 3
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday