16 in. CL54 Ductile Iron Pipe

You last purchased this on
 
Atlantic States Cast Iron Pipe

16 in. CL54 Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atlantic States Cast Iron Pipe

16 in. CL54 Ductile Iron Pipe

  • Fast #
  • Part #DI54TRFLEX16
  • Item #7005307
  • Manufacturer Part #101613554021011
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Utilizes the Tyton® joint gasket for a watertight seal along with a factory adapted spigot and extended bell casting to provide positive and permanent joint restraint
  • Proven as a versatile and easy-to-use item, this joint is flexible, sure, and water tight
  • Requires Certification

Specifications

ANSI:
ANSI 21.4, ANSI A21.11, ANSI A21.50, ANSI A21.51
ASTM:
ASTM A-536
AWWA:
AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151
Application:
Horizontal Directional Drilling
Ductile Iron Class:
CL54
Ductile Iron Pipe Type:
Ductile Iron TR FLEX Restrained Joint Pipe
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
Yes
Length:
18 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
PipeTubing Size:
16 in
Pressure Class:
350 psi
Thickness:
0.46 in
UL Listed:
Yes