16 in. x 18 ft. x 0.52 in. Slip 350# CL56 Ductile Iron Pipe

You last purchased this on
 
American Cast Iron Pipe

16 in. x 18 ft. x 0.52 in. Slip 350# CL56 Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

16 in. x 18 ft. x 0.52 in. Slip 350# CL56 Ductile Iron Pipe

  • Fast #
  • Part #DI56SJP16
  • Item #4092039
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sturdy
  • Reliable
  • Simple
  • Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.50, ANSI A21.51
ASTM:
ASTM A-746
AWWA:
AWWA C-110, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Gravity System, Liquid, Water
Ductile Iron Class:
CL56
Ductile Iron Pipe Type:
Ductile Iron Slip Joint Pipe
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
Yes
Length:
18 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
16 in
Pressure Class:
350#
UL Listed:
Yes
Wall Thickness:
0.52 in