16 in. x 18 ft. x 0.46 in. Tyton Joint 350# Zinc CL54 Ductile Iron Pipe

You last purchased this on
 
Atlantic States Cast Iron Pipe

16 in. x 18 ft. x 0.46 in. Tyton Joint 350# Zinc CL54 Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atlantic States Cast Iron Pipe

16 in. x 18 ft. x 0.46 in. Tyton Joint 350# Zinc CL54 Ductile Iron Pipe

  • Fast #
  • Part #DI54ZNTJP16
  • Item #7103792
  • Manufacturer Part #101601054021161
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sturdy
  • Reliable
  • Simple
  • Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.1, ANSI A21.4, ANSI A21.5, ANSI A21.50, ANSI A21.51, ANSI C104, ANSI C111, ANSI C150, ANSI C151
ASTM:
ASTM A-536, ASTM A-716-08, ASTM A-746-03
AWWA:
AWWA A-21.1, AWWA A-21.4, AWWA A-21.5, AWWA A-21.50, AWWA A-21.51, AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151
Application:
Gravity System, Liquid, Water
Coating:
Zinc
Diameter - Outside:
17-2/5 in
Ductile Iron Class:
CL54
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
FM Approved:
Yes
Length:
18 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
PipeTubing Size:
16 in
Pressure Class:
350#
UL Listed:
Yes
Wall Thickness:
0.46 in