Atlantic States Cast Iron Pipe

20 in. Tyton Joint Ductile Iron Pipe

Part #DI54TJP20  |  Manufacturer Part #12010541111

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Simple
  • Sturdy
  • Reliable
  • Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint

Specifications

ANSI Specifications: [ANSI A21.15, ANSI A21.50, ANSI A21.51]

ASTM Specifications: ASTM A-746

AWWA Specifications: [AWWA C-150, AWWA C-151, AWWA C-115, AWWA C-600]

Application: [Water, Liquid, Gravity System]

Ductile Iron Class: CL54

Ductile Iron Pipe Type: Ductile Iron Tyton Joint Pipe

End Connection 1: Tyton® Joint

End Connection 2: Tyton® Joint

End Connections: Tyton® Joint

FM Approved: Yes

Length: 18 ft

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Double Cement Lining

Pipe Tubing Size: 20 in

Pressure Class: 350#

Thickness: 0.48 in

UL Listed: Yes