20 in. x 18 ft. x 0.48 in. Tyton Joint 350# Zinc CL54 Ductile Iron Pipe
20 in. x 18 ft. x 0.48 in. Tyton Joint 350# Zinc CL54 Ductile Iron Pipe
Package Quantity Info:
FT: 1 ST: 20 BD: 80-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sturdy
- Reliable
- Simple
- Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.1, ANSI A21.4, ANSI A21.5, ANSI A21.50, ANSI A21.51, ANSI C104, ANSI C111, ANSI C150, ANSI C151
- ASTM:
- ASTM A-536, ASTM A-716-08, ASTM A-746-03
- AWWA:
- AWWA A-21.1, AWWA A-21.4, AWWA A-21.5, AWWA A-21.50, AWWA A-21.51, AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151
- Application:
- Gravity System, Liquid, Water
- Coating:
- Zinc
- Diameter - Outside:
- 21-3/5 in
- Ductile Iron Class:
- CL54
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- Length:
- 18 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- PipeTubing Size:
- 20 in
- Pressure Class:
- 350#
- UL Listed:
- Yes
- Wall Thickness:
- 0.48 in