24 in. CL54 Tyton Joint Ductile Iron Pipe
24 in. CL54 Tyton Joint Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sturdy
- Reliable
- Simple
- Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint
Specifications
- ANSI:
- ANSI A21.15, ANSI A21.50, ANSI A21.51
- ASTM:
- ASTM A-746
- AWWA:
- AWWA C-150, AWWA C-151, AWWA C-115, AWWA C-600
- Application:
- Water, Liquid, Gravity System
- Ductile Iron Class:
- CL54
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- Length:
- 18 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Double Cement Lining
- PipeTubing Size:
- 24 in
- Pressure Class:
- 350#
- Thickness:
- 0.5 in
- UL Listed:
- Yes