Atlantic States Cast Iron Pipe
8 in. CL54 Tyton Joint Ductile Iron Pipe
Part #DI54TJPX | Item #1803778 | Manufacturer Part #10810541111
All Sizes
Product Details
- Simple
- Sturdy
- Reliable
- Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint
Documents
Specifications
ANSI Specifications: [ANSI A21.15, ANSI A21.50, ANSI A21.51]
ASTM Specifications: ASTM A-746
AWWA Specifications: [AWWA C-150, AWWA C-151, AWWA C-115, AWWA C-600]
Application: [Water, Liquid, Gravity System]
Ductile Iron Class: CL54
Ductile Iron Pipe Type: Ductile Iron Tyton Joint Pipe
End Connection 1: Tyton® Joint
End Connection 2: Tyton® Joint
End Connections: Tyton® Joint
FM Approved: Yes
Length: 18 ft
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 61
Pipe Lining: Double Cement Lining
Pipe Tubing Size: 8 in
Pressure Class: 350#
Thickness: 0.39 in
UL Listed: Yes