8 in. Ductile Iron Pipe

You last purchased this on
 
Atlantic States Cast Iron Pipe

8 in. Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atlantic States Cast Iron Pipe

8 in. Ductile Iron Pipe

  • Fast #
  • Part #DI52TRFLEXX
  • Item #7005311
  • Manufacturer Part #100813552021011
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Utilizes the Tyton® joint gasket for a watertight seal along with a factory adapted spigot and extended bell casting to provide positive and permanent joint restraint
  • Proven as a versatile and easy-to-use item, this joint is flexible, sure, and water tight
  • Requires Certification

Specifications

ANSI:
ANSI 21.4, ANSI A21.11, ANSI A21.50, ANSI A21.51
ASTM:
ASTM A-536
AWWA:
AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151
Application:
Horizontal Directional Drilling
Ductile Iron Class:
CL54
Ductile Iron Pipe Type:
Ductile Iron TR FLEX Restrained Joint Pipe
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
Yes
Length:
18 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
PipeTubing Size:
8 in
Pressure Class:
350 psi
Thickness:
0.33 in
UL Listed:
Yes