Guardian™ 120V Ultraviolet Monitor for Atlantic UL Traviolet Ultraviolet Sanitron AS50C, A250995 and AS5000C up to 20 gpm Water Purifiers

Part #A308130  |  Item #7035394  |  Manufacturer Part #30-8130

Call for Pricing EACH

Volts:

120V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Monitors the intensity of germicidal ultraviolet energy
  • Quartz sleeve gets dirty or the lamp intensity is reduced it provides a visual indication of the system effectiveness

Specifications

Brand Model Compatibility: Ultraviolet Sanitron® AS50C, A250995 and AS5000C up to 20 gpm Water Purifiers

CE Approved: No

Collection: Guardian™

EPA Compliant: No

NSF Certified: No

Product Type: Ultraviolet Monitor

UL Listed: No

Volts: 120V