Minipure® 3 gpm Water Purifier

Part #A251112  |  Item #7035364  |  Manufacturer Part #MIN-3

Call for Pricing EACH

Flow Rate

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ultraviolet water and wastewater disinfection
  • Exclusive EASY-OFF™ Retainer Cap for effortless lamp change
  • Compact and requires minimal space
  • LED on transformer provides visual indication of lamp operation
  • 304SS electropolished and passivated chamber
  • Compact and requires minimal space

Specifications

Application: Filtration

Collection: Minipure®

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Flow Rate: 3 gpm

Height: 5-9/16 in

Length: 16-1/4 in

Material: Stainless Steel

Material Type: 304

Volts: 120V

Width: 4-1/4 in