Atlantic UL Traviolet MNPT PVC Flow Control Valve

A271

Manufacturer Part #: 27-1250

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Recommended when using ultraviolet disinfection systems
  • Used to restrict flow to a rated capacity

SPECIFICATIONS

Application
Filtration
CE Approved
No
EPA Compliant
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connection 3
MNPT
End Connections
MNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Flow Rate
40 gpm
Material
Plastic
Material Type
PVC
NSF Certified
No
Type
Valve
UL Listed
No
Valve Size
2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday