0 items

Atlantic UL Traviolet Promate™ NPT Solenoid Valve

A27312

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Operates in conjunction with the Guardian™ Ultraviolet monitor, Sentry™ safety sensor or time delay mechanism
  • Prevent water flow through the ultraviolet water purifier whenever an abnormal condition is detected or in the event of power failure

SPECIFICATIONS

Application
Filtration
Collection
Promate™
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Type
Valve
Valve Size
1 in
Valve Type
Solenoid Valves
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday